
Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, Solder Terminal
Mfr # 347920041
Zoro # G805892470
product price: $1.25
/eaSold in multiples of 80 for $100.00
Key Features
Max. Voltage
500V DC
Max. Temp.
105°C
Current Rating
4 A
Material
Polyester Alloy
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347920041
Zoro #
G805892470
UPC #
-
Country of Origin
China
Details
Max. Voltage
500V DC
Max. Temp.
105°C
Current Rating
4 A
Material
Polyester Alloy
Color
Gray
Hole Center to Center
2 mm
Terminal Type
Through Hole
Contact Finish
Tin Plated
Number of Contacts
4
Number of Rows
1
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.