Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, Solder Terminal 878910408

Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, Solder Terminal (Discontinued)

  • Mfr # 878910408
  • Zoro # G605891079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878910408
Zoro #
G605891079
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
2.54 µm
PC Tail Length
2.97mm
Mated Height
25.54mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
87891
Hole Center to Center
2.54 mm
Color
Black
Current Rating
3 A
Features
Breakaway
Terminal Type
Through Hole
Material
Nylon
Number of Contacts
4
Terminal Finish
Nickel Plated
Contact Finish
Tin Plated
Number of Rows
1
Keying to Mating Part
None
Product Name
KK 254
Polarized to PCB
No
Material - Resin
Nylon
Circuits (Loaded)
4
Lock to Mating Part
None
UL
E29179
Temperature Range - Operating
-55° to +105°C
Breakaway
Yes
Guide to Mating Part
No
PCB Retention
None
Shrouded
No
Orientation
Vertical
Material - Plating Termination
Nickel
Glow-Wire Capable
No
Current - Maximum per Contact
3.0A
Polarized to Mating Part
No
Component Type
PCB Header
Stackable
No
Flammability
94V-0
Material - Metal
Copper Alloy
PCB Locator
No
First Mate / Last Break
No
Plating min - Mating
2.540µm
Pitch - Mating Interface
2.54mm
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.