Zoro Homepage
This item is Discontinued.
Molex Board Connector, 4 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Locking,  901430004

Board Connector, 4 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Locking, (Discontinued)

  • Mfr # 901430004
  • Zoro # G105891043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901430004
Zoro #
G105891043
UPC #
-
Country of Origin
Indonesia

Details

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90143
Standards
UL E29179
Number of Ports
1
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Color
Black
Material
Polyphenylene Oxide
Flammability Rating
UL 94V-1
Number of Rows
2
Number of Contacts
4
Pitch - Mating Interface
2.54mm
Flammability
94V-1
Circuits (maximum)
4
Stackable
Yes
Polarized to Mating Part
No
Keying to Mating Part
None
Product Name
C-Grid III
Material - Resin
PPO
Circuits Detail
No Voided Circuits
UL
E29179
Breakaway
No
Lock to Mating Part
No
Glow-Wire Capable
No
Temperature Range - Operating
-55° to +105°C

Description

Board Connector, 4 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.