This item is Discontinued.

Molex Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Natural 907790001

Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Natural (Discontinued)

  • Mfr # 907790001
  • Zoro # G905890871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907790001
Zoro #
G905890871
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
4.064 µm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
90779
Standards
UL E29179
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Material
High Temperature Thermoplastic
Color
Natural
Features
Glow-Wire Capable; Surface Mount Compatible
Number of Contacts
4
Current Rating
1.2 A
Contact Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Current - Maximum per Contact
1.2A
Shrouded
No
Product Name
Picoflex
Orientation
Vertical
Durability (mating cycles max)
30
Pitch - Mating Interface
1.27mm
Polarized to PCB
Yes
Keying to Mating Part
None
Component Type
PCB Header
Glow-Wire Capable
Yes
UL
E29179
Stackable
No
Material - Metal
Brass
Guide to Mating Part
No
First Mate / Last Break
No
PCB Retention
Yes
Polarized to Mating Part
Yes
Breakaway
No
Temperature Range - Operating
-40° to +105°C
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
Plating min - Mating
4.064µm
Circuits (Loaded)
4

Description

Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.