This item is Discontinued.

Molex Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,  878310442

Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 878310442
  • Zoro # G205890830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878310442
Zoro #
G205890830
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.50mm

Details

Max. Voltage
125V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
87831
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Color
Black
Features
Surface Mount Compatible
Terminal Type
Through Hole
Material
Nylon
Number of Contacts
4
Current Rating
2 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Rows
2
Terminal Finish
Tin Plated
First Mate / Last Break
No
Component Type
PCB Header
Material - Plating Termination
Tin
Max-Cycle
1
PCB Retention
None
Shrouded
Yes
Material - Metal
Phosphor Bronze
Product Name
Milli-Grid
UL
E29179
Plating min - Mating
0.762µm
Lock to Mating Part
Yes
Guide to Mating Part
No
Max-Temp
260
Flammability
94V-0
Circuits (Loaded)
4
Durability (mating cycles max)
100
Orientation
Vertical
CSA
LR19980
Keying to Mating Part
None
Material - Resin
Nylon
Breakaway
No
Current - Maximum per Contact
2.0A
Stackable
No
Polarized to PCB
No
Max-Duration
10
Pitch - Mating Interface
2.00mm
Material - Plating Mating
Gold
Temperature Range - Operating
-55° to +105°C
Glow-Wire Capable
No
PCB Locator
No

Description

Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.