Zoro Homepage

Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal,

  • Mfr # 15910040

  • Zoro # G105892323


product price: $0.31
/ea
Sold in multiples of 300 for $93.00

Key Features

Max. Temp.
260°C
Max. Voltage
250V
Application
Board-to-Board, Signal, Wire-to-Board
Series
71308
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15910040
Zoro #
G105892323
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
260°C
Max. Voltage
250V
Application
Board-to-Board, Signal, Wire-to-Board
Series
71308
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Features
Breakaway
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
3 A
Flammability Rating
UL 94V-0
Number of Contacts
4
Material - Metal
Phosphor Bronze
Polarized to Mating Part
No
PCB Retention
None
Lock to Mating Part
None
Glow-Wire Capable
No
PCB Locator
No
Stackable
Yes
Shrouded
No
Material - Plating Mating
Gold
Current - Maximum per Contact
3.0A
Durability (mating cycles max)
50
Flammability
94V-0
Temperature Range - Operating
-40° to +120°C
Orientation
Vertical
Max-Duration
5
Max-Cycle
1
Pitch - Mating Interface
2.54mm
UL
E29179
Max-Temp
260
Product Name
C-Grid
Circuits (Loaded)
4
Material - Plating Termination
Tin
Breakaway
Yes
Plating min - Mating
0.381µm
Polarized to PCB
No
Component Type
PCB Header
Material - Resin
High Temperature Thermoplastic
CSA
LR19980

Description

Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.