Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 4 Contact(S), Male, Right Angle, 0.205 Inch Pitch, Press Fit Terminal, Locking,

  • Mfr # 782471001

  • Zoro # G105893115


product price: $12.89
/ea
Sold in multiples of 10 for $128.90

Key Features

Max. Voltage
250V
Max. Temp.
85°C
Application
Coplanar
Series
78247
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782471001
Zoro #
G105893115
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.50mm

Details

Max. Voltage
250V
Max. Temp.
85°C
Application
Coplanar
Series
78247
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
5.2 mm (Mating Interface); 2 mm, 3.2 mm (Termination Interface)
Color
Black
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
4
Flammability Rating
UL 94V-0
Current Rating
15 A
Number of Rows
2
Current - Maximum per Contact
15.0A
Polarized to PCB
No
First Mate / Last Break
No
Component Type
Power Receptacle
Circuits (Loaded)
4
PCB Retention
None
Flammability
94V-0
Plating min - Mating
0.762µm
Product Name
Impact
Orientation
Right Angle
Temperature Range - Operating
-55° to +85°C
Stackable
No
Material - Plating Termination
Tin
UL
E29179
Keying to Mating Part
None
Guide to Mating Part
No
Number of Pairs
3
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
200
Material - Metal
Copper Alloy
Shielded
No
Material - Plating Mating
Gold
Pitch - Mating Interface
5.20mm
PCB Locator
No

Description

Board Connector, 4 Contact(S), Male, Right Angle, 0.205 Inch Pitch, Press Fit Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.