Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 40 Contact(S), 2 Row(S), Female, Right Angle, Solder Terminal, Receptacle 741640040

Board Connector, 40 Contact(S), 2 Row(S), Female, Right Angle, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 741640040
  • Zoro # G505893104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741640040
Zoro #
G505893104
UPC #
883906878702
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
260°C
Max. Voltage
250V
Application
Board-to-Board, Signal
Series
74164
Standards
UL E29179
Sub-Category
PCB Receptacles
Color
Black
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Number of Contacts
40
Contact Finish
Gold Plated
Current Rating
2.5 A
Number of Rows
2
Flammability Rating
UL 94V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.