
Board Connector, 40 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 877604016
- Zoro # G805891275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
877604016
Zoro #
G805891275
UPC #
-
Country of Origin
Indonesia
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Temp.
265°C
Max. Voltage
125V
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
2 mm
Current Rating
2 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
40
Description
Board Connector, 40 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.