
Board Connector, 40 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black
Mfr # 901220780
Zoro # G505891247
product price: $6.59
/ea
Sold in multiples of 15 for $98.85
Key Features
Max. Temp.
125°C
Max. Voltage
350V
Standards
UL E29179
Features
Breakaway
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901220780
Zoro #
G505891247
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Temp.
125°C
Max. Voltage
350V
Standards
UL E29179
Features
Breakaway
Terminal Type
Through Hole
Color
Black
Hole Center to Center
2.54 mm
Material
Polyester
Flammability Rating
UL 94V-0
Current Rating
3 A
Number of Contacts
40
Contact Finish
Gold Plated
Number of Rows
2
Terminal Finish
Tin Plated
Description
Board Connector, 40 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.