Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Board Connector, 40 Contact(S), 2 Row(S), Male, Straight, 0.016 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 5010834010
  • Zoro # G305893410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010834010
Zoro #
G305893410
UPC #
822348337361
Country of Origin
Japan

Details

Item
Micro IDT Coaxial Connector
Max. Voltage
30V AC/DC
Max. Temp.
75°C
Application
Signal, Wire-to-Board
Series
501083
Hole Center to Center
0.4 mm
Terminal Type
Surface Mount
Color
Black
Sub-Category
PCB Receptacles
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Number of Contacts
40
Number of Rows
1
Current Rating
0.2 A
Terminal Finish
Gold Plated

Description

Board Connector, 40 Contact(S), 2 Row(S), Male, Straight, 0.016 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.