Zoro Homepage

Board Connector, 40 Contact(S), 4 Row(S), Female, Right Angle, Press Fit Terminal, Receptacle

  • Mfr # 1717501020

  • Zoro # G905789106


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Color
Black
Max. Voltage
29.9V AC/DC
Maximum Voltage
29.9 V AC/DC
Application
Coplanar, Daughtercard
Series
171750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717501020
Zoro #
G905789106
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.30mm

Details

Item
PCB Receptacle
Color
Black
Max. Voltage
29.9V AC/DC
Maximum Voltage
29.9 V AC/DC
Application
Coplanar, Daughtercard
Series
171750
Standards
UL E152210
Maximum Operating Temperature
85 Degrees C
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Max. Temp.
85°C
Contact Finish
Gold Plated
Current Rating
0.75 A
Number of Rows
4
Number of Contacts
40
Terminal Finish
Tin Plated
Plating min - Mating
0.762µm
Number of Columns
10
Voltage - Maximum
29.9V AC (RMS)/DC
Current - Maximum per Contact
0.75A
Orientation
Right Angle
First Mate / Last Break
No
Data Rate
40.0 Gbps
Shield Type
Full Shield
Material - Resin
High Temperature Thermoplastic
PCB Locator
No
Material - Plating Termination
Tin
Material - Metal
High Performance Alloy (HPA)
Product Name
Impel
Keying to Mating Part
None
Component Type
PCB Receptacle
Material - Plating Mating
Gold
Pitch - Mating Interface
1.90mm
Durability (mating cycles max)
200
PCB Retention
None
Impedance
90Ω
Temperature Range - Operating
-55° to +85°C
Number of Pairs
2
Circuits (Loaded)
40
Guide to Mating Part
No
Maximum Conductors
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.