Zoro Homepage

Board Connector, 42 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Surface Mount Terminal,

  • Mfr # 15453642

  • Zoro # G505892053


product price: $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Max. Temp.
260°C
Max. Voltage
250V
Application
Board-to-Board, Signal
Series
71395
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15453642
Zoro #
G505892053
UPC #
800754612531
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.47mm
PCB Thickness - Recommended
1.57mm

Details

Max. Temp.
260°C
Max. Voltage
250V
Application
Board-to-Board, Signal
Series
71395
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Terminal Type
Surface Mount
Sub-Category
PCB Receptacles
Material
High Temperature Thermoplastic
Color
Black
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
2.5 A
Terminal Finish
Tin Plated
Number of Contacts
42
Flammability Rating
UL 94V-0
Pitch - Mating Interface
2.54mm
Keying to Mating Part
None
Plating min - Mating
0.762µm
Lock to Mating Part
No
Max-Temp
260
Component Type
PCB Receptacle
Material - Metal
Phosphor Bronze
Circuits (Loaded)
42
Grounding to PCB
No
Material - Resin
High Temperature Thermoplastic
UL
E29179
Glow-Wire Capable
No
PCB Retention
Yes
Product Name
C-Grid
Material - Plating Mating
Gold
Current - Maximum per Contact
2.5A
Flammability
94V-0
Orientation
Vertical
CSA
LR19980
PCB Locator
Yes
Polarized to PCB
No
Material - Plating Termination
Tin
Guide to Mating Part
No
Durability (mating cycles max)
50
Temperature Range - Operating
-40° to +105°C

Description

Board Connector, 42 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Surface Mount Terminal, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.