Zoro Homepage
This item is Discontinued.
Molex Board Connector, 44 Contact(S), 2 Row(S), Female, Right Angle, 0.079 Inch Pitch, Solder Terminal,  872644452

Board Connector, 44 Contact(S), 2 Row(S), Female, Right Angle, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 872644452
  • Zoro # G805891190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872644452
Zoro #
G805891190
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
265°C
Max. Voltage
125V
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Color
Black
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
44
Contact Finish
Gold Plated
Current Rating
1 A
Number of Rows
2

Description

Board Connector, 44 Contact(S), 2 Row(S), Female, Right Angle, 0.079 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.