
Board Connector, 46 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator (Discontinued)
- Mfr # 22552461
- Zoro # G005891877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22552461
Zoro #
G005891877
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70450
Standards
CSA Certified; UL E29179
Material
Polyester
Connector Type
Receptacle
Color
Black
Hole Center to Center
2.54 mm
Flammability Rating
UL 94V-0
Number of Rows
2
Number of Contacts
46
Product Name
SL
CSA
LR19980
Breakaway
No
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
46
Pitch - Mating Interface
2.54mm
Flammability
94V-0
UL
E29179
Material - Resin
Polyester
Stackable
Yes
Glow-Wire Capable
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.