
Board Connector, 46 Contact(S), 2 Row(S), Female, Right Angle, 0.079 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 872644652
- Zoro # G905891007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
872644652
Zoro #
G905891007
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Voltage
125V
Max. Temp.
265°C
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Hole Center to Center
2 mm
Color
Black
Number of Rows
2
Current Rating
1 A
Number of Contacts
46
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Description
Board Connector, 46 Contact(S), 2 Row(S), Female, Right Angle, 0.079 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.