Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 48 Contact(S), 2 Row(S), Female, Right Angle, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 872644852

  • Zoro # G005890917


product price: $3.65
/ea
Sold in multiples of 2200 for $8,030.00

Key Features

Max. Voltage
125V
Max. Temp.
265°C
Application
Board-to-Board, Signal
Series
87264
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
872644852
Zoro #
G005890917
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.55mm

Details

Max. Voltage
125V
Max. Temp.
265°C
Application
Board-to-Board, Signal
Series
87264
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Terminal Type
Surface Mount
Color
Black
Hole Center to Center
2 mm
Material
High Temperature Thermoplastic
Current Rating
1 A
Number of Contacts
48
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Rows
2
CSA
LR19980
Component Type
PCB Receptacle
Product Name
Milli-Grid
Material - Plating Termination
Tin
Max-Temp
265
PCB Retention
None
Material - Metal
Phosphor Bronze
UL
E29179
Temperature Range - Operating
-55° to +105°C
Material - Plating Mating
Gold
Glow-Wire Capable
No
Plating min - Mating
0.381µm
PCB Locator
No
Polarized to PCB
No
Current - Maximum per Contact
1.0A
Max-Cycle
1
Lock to Mating Part
None
Pitch - Mating Interface
2.00mm
Circuits (Loaded)
48
Durability (mating cycles max)
25
Material - Resin
High Temperature Thermoplastic
Max-Duration
14
Flammability
94V-0
Orientation
Right Angle

Description

Board Connector, 48 Contact(S), 2 Row(S), Female, Right Angle, 0.079 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.