Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 48 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal,

  • Mfr # 877594850

  • Zoro # G905891106


product price: $5.45
/ea
Sold in multiples of 52 for $283.40

Key Features

Application
Board-to-Board, Signal
Series
87759
Circuits (Loaded)
48
Shrouded
No
Mated Height
3.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877594850
Zoro #
G905891106
UPC #
-
Country of Origin
Malaysia

Dimensions

Mated Height
3.80mm

Details

Application
Board-to-Board, Signal
Series
87759
Circuits (Loaded)
48
Shrouded
No
Pitch - Mating Interface
2.00mm
Termination Interface Style
Surface Mount
Voltage - Maximum
125V
Current - Maximum per Contact
2.0A
First Mate / Last Break
No
Glow-Wire Capable
No
Temperature Range - Operating
-55° to +105°C
Material - Resin
High Temperature Thermoplastic
Stackable
Yes
Orientation
Vertical
Guide to Mating Part
No
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Color - Resin
Black
Plating min - Mating
0.381µm
Polarized to Mating Part
No
Max-Duration
10
Flammability
94V-0
Max-Temp
260
Keying to Mating Part
None
Durability (mating cycles max)
100
PCB Retention
None
Number of Rows
2
Component Type
PCB Header
Lock to Mating Part
None
UL
E29179
Product Name
Milli-Grid
PCB Locator
Yes
Material - Plating Mating
Gold
Breakaway
Yes
Max-Cycle
3
Polarized to PCB
No

Description

Board Connector, 48 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.