
Board Connector, 5 Contact(S), 1 Row(S), 0.098 Inch Pitch, Crimp Terminal, Locking, Plug
Mfr # 5005930500
Zoro # G605893257
product price: $0.18
/eaSold in multiples of 550 for $99.00
Key Features
Max. Temp.
85°C
Application
Signal, Wire-to-Wire
Series
51198
Material
Polyester
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5005930500
Zoro #
G605893257
UPC #
-
Country of Origin
Japan
Details
Max. Temp.
85°C
Application
Signal, Wire-to-Wire
Series
51198
Material
Polyester
Connector Type
Plug
Color
Natural
Hole Center to Center
2.5 mm
Number of Contacts
5
Number of Rows
1
UL
E29179
Pitch - Mating Interface
2.50mm
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
5
CSA
LR19980
Product Name
Mini-Lock
Panel Mount
Yes
Keying to Mating Part
None
Flammability
94V-0
Stackable
No
Glow-Wire Capable
No
Material - Resin
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.