
Board Connector, 5 Contact(S), 1 Row(S), Female, Right Angle, 0.156 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 9483054
- Zoro # G405784151
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9483054
Zoro #
G405784151
UPC #
-
Country of Origin
India
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Voltage
250V
Maximum Voltage
250 V
Current
5 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Max. Temp.
235°C
Number of Rows
1
Terminal Type
Through Hole
Contact Finish
Gold Plated
Hole Center to Center
3.96 mm
Current Rating
5 A
Number of Contacts
5
Description
Board Connector, 5 Contact(S), 1 Row(S), Female, Right Angle, 0.156 Inch Pitch, Solder Terminal, Polarized Lck, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.