
Board Connector, 5 Contact(S), 1 Row(S), Female, Right Angle, Crimp Terminal, Locking, White (Discontinued)
- Mfr # 918139105
- Zoro # G505891285
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
918139105
Zoro #
G505891285
UPC #
-
Country of Origin
India
Details
Application
Power, Wire-to-Board
Series
91813
Stackable
No
Circuits (maximum)
5
Glow-Wire Capable
Yes
Ports
1
Gender
Receptacle
Number of Rows
1
Temperature Range - Operating
See Product Specification
Pitch - Mating Interface
5.08mm
Material - Resin
Nylon
UL
E29179
Product Name
KK 508
Polarized to Mating Part
Yes
Color - Resin
Natural (White)
Flammability
94V-2
Breakaway
No
Description
Board Connector, 5 Contact(S), 1 Row(S), Female, Right Angle, Crimp Terminal, Locking, White Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.