Zoro Homepage

Board Connector, 5 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, Receptacle

  • Mfr # 901481305

  • Zoro # G905890994


product price: $1.35
/ea
Sold in multiples of 75 for $101.25

Key Features

Max. Voltage
350V AC/DC
Max. Temp.
125°C
Application
Board-to-Board, Signal
Series
90148
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901481305
Zoro #
G905890994
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Details

Max. Voltage
350V AC/DC
Max. Temp.
125°C
Application
Board-to-Board, Signal
Series
90148
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Material
Polyester
Color
Black
Terminal Type
Through Hole
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
5
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
3 A
Material - Resin
Polyester
Glow-Wire Capable
No
Orientation
Right Angle
Guide to Mating Part
No
Material - Metal
Phosphor Bronze
UL
E29179
Product Name
C-Grid III
Current - Maximum per Contact
3.0A
Component Type
PCB Receptacle
PCB Locator
No
Material - Plating Termination
Tin
Circuits (Loaded)
5
Polarized to Mating Part
Yes
Flammability
94V-0
Grounding to PCB
No
Plating min - Mating
0.762µm
Durability (mating cycles max)
500
Pitch - Mating Interface
2.54mm
Lock to Mating Part
No
Keying to Mating Part
None
Temperature Range - Operating
-55° to +125°C
Polarized to PCB
No
PCB Retention
None
Material - Plating Mating
Gold
Stackable
No
CSA
LR19980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.