Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 5 Contact(S), 1 Row(S), Female, Straight, Surface Mount Terminal

  • Mfr # 917161008

  • Zoro # G605890850


product price: $0.75
/ea
Sold in multiples of 162 for $121.50

Key Features

Series
91716
Material - Plating Mating
Tin
Plating min - Mating
1.016µm
Lock to Mating Part
None
CSA
LR19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917161008
Zoro #
G605890850
UPC #
-
Country of Origin
Ireland

Dimensions

Wire Size (AWG)
22, 24

Details

Series
91716
Material - Plating Mating
Tin
Plating min - Mating
1.016µm
Lock to Mating Part
None
CSA
LR19980
Polarized to Mating Part
Yes
Material - Resin
Nylon
Stackable
No
Durability (mating cycles max)
10
UL
E29179
Product Name
RAST 2.5
Flammability
94V-0
Termination Interface Style
IDT or Pierce
Pitch - Mating Interface
2.50mm
Voltage - Maximum
32V AC
Temperature Range - Operating
-20° to +120°C
Glow-Wire Capable
No
Number of Rows
1
Color - Resin
Natural (White)
Current - Maximum per Contact
2.0A, 4.0A
Circuits (Loaded)
5
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.