Zoro Homepage
This item is Discontinued.
Molex Board Connector, 5 Contact(S), 1 Row(S), Female, Straight, Surface Mount Terminal, Receptacle 5023820570

Board Connector, 5 Contact(S), 1 Row(S), Female, Straight, Surface Mount Terminal, Receptacle (Discontinued)

  • Mfr # 5023820570
  • Zoro # G905893674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5023820570
Zoro #
G905893674
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
1.016 µm

Details

Max. Temp.
105°C
Max. Voltage
50V AC/DC
Standards
UL E29179
Terminal Type
Surface Mount
Hole Center to Center
1.25 mm
Material
High Temperature Thermoplastic
Color
Natural
Terminal Finish
Tin Plated
Current Rating
1 A
Number of Rows
1
Number of Contacts
5
Contact Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.