
Board Connector, 5 Contact(S), 1 Row(S), Male, 0.049 Inch Pitch, Crimp Terminal, Locking, Plug
Mfr # 510470500
Zoro # G405893600
product price: $0.19
/eaSold in multiples of 500 for $95.00
Key Features
Max. Temp.
85°C
Application
Signal, Wire-to-Wire
Series
51047
Standards
UL E29179
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510470500
Zoro #
G405893600
UPC #
-
Country of Origin
Malaysia
Details
Max. Temp.
85°C
Application
Signal, Wire-to-Wire
Series
51047
Standards
UL E29179
Material
Polyester
Hole Center to Center
1.25 mm
Color
Natural
Connector Type
Plug
Number of Contacts
5
Number of Rows
1
Pitch - Mating Interface
1.25mm
Material - Resin
Polyester
Temperature Range - Operating
-40° to +85°C
Glow-Wire Capable
No
UL
E29179
Stackable
No
Keying to Mating Part
None
Product Name
PicoBlade
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Circuits (maximum)
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.