Zoro Homepage

Board Connector, 5 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal,

  • Mfr # 22051052

  • Zoro # G705892013


product price: $1.15
/ea
Sold in multiples of 85 for $97.75

Key Features

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
5046
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22051052
Zoro #
G705892013
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Contact Plating Thickness
5.08 µm
PC Tail Length
3.40mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
5046
Standards
UL E29179
Hole Center to Center
2.5 mm
Material
Nylon
Color
Natural
Terminal Type
Through Hole
Flammability Rating
UL 94V-0
Number of Contacts
5
Current Rating
3 A
Contact Finish
Tin Plated
Number of Rows
1
Terminal Finish
Tin Plated
Current - Maximum per Contact
3.0A
Polarized to PCB
No
UL
E29179
Material - Resin
Nylon
Flammability
94V-0
Temperature Range - Operating
-40° to +105°C
Material - Plating Termination
Tin
Keying to Mating Part
None
Stackable
No
Guide to Mating Part
No
Component Type
PCB Header
Durability (mating cycles max)
30
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Breakaway
No
Glow-Wire Capable
No
Orientation
Right Angle
Pitch - Mating Interface
2.50mm
Circuits (Loaded)
5
Shrouded
Partial
First Mate / Last Break
No
Product Name
KK,Mini-Latch
PCB Locator
No
Material - Metal
Brass
PCB Retention
None
Plating min - Mating
5.080µm

Description

Board Connector, 5 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.