This item is Discontinued.

Molex Board Connector, 5 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black 901200925

Board Connector, 5 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)

  • Mfr # 901200925
  • Zoro # G705890965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901200925
Zoro #
G705890965
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.90mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
260°C
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
Series
90120
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Black
Material
Polyester
Features
Breakaway
Terminal Type
Through Hole
Terminal Finish
Nickel Plated
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
1
Number of Contacts
5
Flammability Rating
UL 94V-0
Component Type
PCB Header
Max-Duration
5
Plating min - Mating
0.762µm
Product Name
C-Grid III
PCB Locator
No
Material - Resin
Polyester
Polarized to Mating Part
No
Material - Metal
Brass
Keying to Mating Part
None
Orientation
Vertical
PCB Retention
None
CSA
LR19980
Stackable
No
First Mate / Last Break
No
Guide to Mating Part
No
Max-Temp
260
Polarized to PCB
No
Breakaway
Yes
Shrouded
No
Temperature Range - Operating
-55° to +125°C
Material - Plating Mating
Gold
Current - Maximum per Contact
3.0A
UL
E29179
Durability (mating cycles max)
500
Circuits (Loaded)
5
Pitch - Mating Interface
2.54mm
Lock to Mating Part
None
Material - Plating Termination
Nickel
Glow-Wire Capable
No
Flammability
94V-0

Description

Board Connector, 5 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.