Board Connector, 5 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

  • Mfr # 22285053

  • Zoro # G305892369


product price:  $0.19
/ea
Sold in multiples of 385 for $73.15

Key Features

Max. Temp.
260°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22285053
Zoro #
G305892369
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.43mm

Details

Max. Temp.
260°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Features
Breakaway; Surface Mount Compatible
Terminal Type
Through Hole
Color
Black
Hole Center to Center
2.54 mm
Current Rating
4 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
5
Flammability Rating
UL 94V-0
Number of Rows
1
Glow-Wire Capable
No
Product Name
KK 254
Max-Temp
260
First Mate / Last Break
No
Material - Metal
Brass
Orientation
Vertical
Pitch - Mating Interface
2.54mm
Lock to Mating Part
None
PCB Locator
No
Material - Resin
High Temperature Thermoplastic
Max-Duration
5
Flammability
94V-0
Plating min - Mating
0.381µm
Material - Plating Termination
Tin
Circuits (Loaded)
5
Shrouded
No
Polarized to Mating Part
No
Polarized to PCB
No
Component Type
PCB Header
Current - Maximum per Contact
4.0A
Material - Plating Mating
Gold
Stackable
No
UL
E29179
Temperature Range - Operating
See Product Specification
CSA
LR19980
Durability (mating cycles max)
100
Keying to Mating Part
None
Guide to Mating Part
No
Breakaway
Yes
PCB Retention
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.