Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 5 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal,  740991005

Board Connector, 5 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 740991005
  • Zoro # G405891514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740991005
Zoro #
G405891514
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
74099
Product Name
SL
Voltage - Maximum
250V
Plating min - Mating
0.381µm
Material - Metal
Brass, Phosphor Bronze
Durability (mating cycles max)
50
UL
E29179
Temperature Range - Operating
-40° to +105°C
Max-Temp
245
Breakaway
No
Component Type
PCB Header
Material - Resin
High Temperature Thermoplastic
Polarized to Mating Part
Yes
Orientation
Vertical
Flammability
94V-0
Pitch - Mating Interface
2.54mm
Material - Plating Termination
Tin
Current - Maximum per Contact
3.0A
Glow-Wire Capable
No
Termination Interface Style
Surface Mount
Color - Resin
Black
Shrouded
Fully
Max-Duration
40
CSA
LR19980
Max-Cycle
3
Number of Rows
1
Material - Plating Mating
Gold
Circuits (Loaded)
5

Description

Board Connector, 5 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal, Latch, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.