Zoro Homepage
This item is Discontinued.
Molex Board Connector, 5 Contact(S), 1 Row(S), Male, Straight, Solder Terminal 399800405

Board Connector, 5 Contact(S), 1 Row(S), Male, Straight, Solder Terminal (Discontinued)

  • Mfr # 399800405
  • Zoro # G605892809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399800405
Zoro #
G605892809
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
3.81 µm
PC Tail Length
3.81mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
300V
Max. Temp.
140°C
Series
39980
Standards
UL E48521
Current Rating
10 A
Color
Black
Type
Euro Block
Material
Nylon
Hole Center to Center
5.08 mm
Terminal Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Number of Contacts
5
Temperature Range - Operating
140°C
Stackable
No
PCB Retention
None
UL
E48521
Circuits (Loaded)
5
Shrouded
No
Orientation
Vertical
Material - Plating Mating
Tin
Component Type
PCB Header
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Plating min - Mating
3.810µm
Current - Maximum per Contact
10.0A
Material - Plating Termination
Tin
Product Name
Eurostyle Pluggable
Material - Resin
Nylon
Pitch - Mating Interface
5.08mm
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.