Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Board Connector, 50 Contact(S), 2 Row(S), Female, Straight, 0.016 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 5015915011
  • Zoro # G205892384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015915011
Zoro #
G205892384
UPC #
822350792325
Country of Origin
China

Details

Item
Board-to-Board Connector
Max. Temp.
85°C
Max. Voltage
50V AC/DC
Application
Board-to-Board, Signal
Series
501591
Standards
UL E29179
Terminal Type
Surface Mount
Material
Phosphor Bronze
Sub-Category
PCB Receptacles
Features
Surface Mount Compatible
Color
Black
Hole Center to Center
0.4 mm
Contact Finish
Gold Plated
Number of Contacts
50
Number of Rows
2
Current Rating
0.3 A
Flammability Rating
UL 94V-0

Description

Board Connector, 50 Contact(S), 2 Row(S), Female, Straight, 0.016 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.