Board Connector, 50 Contact(S), 2 Row(S), Female, Straight, 0.05 Inch Pitch, Solder Terminal,

  • Mfr # 15921050

  • Zoro # G505891964


product price: $7.79
/ea
Sold in multiples of 14 for $109.06

Key Features

Application
Board-to-Board, Signal
Series
71660
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
50
PC Tail Length
3.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15921050
Zoro #
G505891964
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
3.40mm
PCB Thickness - Recommended
1.57mm

Details

Application
Board-to-Board, Signal
Series
71660
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
50
CSA
LR19980
Glow-Wire Capable
No
Durability (mating cycles max)
2000
Number of Rows
2
Material - Plating Termination
Tin
UL
E29179
Voltage - Maximum
30V
PCB Retention
Yes
Pitch - Mating Interface
1.27mm
Material - Plating Mating
Gold
Polarized to PCB
Yes
Flammability
94V-0
Plating min - Mating
0.762µm
Product Name
EBBI
Termination Interface Style
Through Hole
Color - Resin
Black
Temperature Range - Operating
-40° to +105°C
Guide to Mating Part
Yes
Max-Temp
260
Orientation
Vertical
PCB Locator
Yes
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
1.0A
Component Type
PCB Receptacle

Description

Board Connector, 50 Contact(S), 2 Row(S), Female, Straight, 0.05 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.