
Board Connector, 50 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide (Discontinued)
- Mfr # 702465001
- Zoro # G905891649
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702465001
Zoro #
G905891649
UPC #
822348487615
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Temp.
235°C
Max. Voltage
250V DC
Application
Signal, Wire-to-Board
Series
70246
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Sub-Category
PCB Headers
Hole Center to Center
2.54 mm
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Number of Contacts
50
Current Rating
2.5 A
Terminal Finish
Tin Plated
Number of Rows
2
Description
Board Connector, 50 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide Slot, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.