Board Connector, 50 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal,

  • Mfr # 713492023

  • Zoro # G205893039


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Max. Temp.
245°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
71349
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713492023
Zoro #
G205893039
UPC #
800754848299
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
3.81 µm

Details

Max. Temp.
245°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
71349
Standards
UL E29179
Terminal Type
Surface Mount
Sub-Category
PCB Headers
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
2.54 mm
Number of Contacts
50
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Rows
2
Flammability Rating
UL 94V-0
Current Rating
3 A

Description

Board Connector, 50 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.