
Board Connector, 54 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator (Discontinued)
- Mfr # 22552541
- Zoro # G105891944
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22552541
Zoro #
G105891944
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70450
Standards
CSA Certified
Material
Polyester
Color
Black
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Number of Rows
2
Flammability Rating
UL 94V-0
Number of Contacts
54
Stackable
Yes
CSA
LR19980
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0
Material - Resin
Polyester
Pitch - Mating Interface
2.54mm
Glow-Wire Capable
No
Product Name
SL
Circuits (maximum)
54
Breakaway
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.