Zoro Homepage

Board Connector, 6 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount

  • Mfr # 5025840661

  • Zoro # G005893260


product price: $0.85
/ea
Sold in multiples of 900 for $765.00

Key Features

Max. Voltage
100V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502584
Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025840661
Zoro #
G005893260
UPC #
-
Country of Origin
Japan

Dimensions

Mated Height
9.70mm

Details

Max. Voltage
100V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502584
Material
Copper Alloy
Color
Black
Hole Center to Center
1.5 mm
Terminal Type
Surface Mount
Number of Contacts
6
Current Rating
2 A
Contact Finish
Tin Plated
Number of Rows
1
Temperature Range - Operating
-40° to +105°C
Product Name
CLIK-Mate
Stackable
No
Lock to Mating Part
Yes
Current - Maximum per Contact
2.0A
Orientation
Vertical
Pitch - Mating Interface
1.50mm
Guide to Mating Part
Yes
Polarized to PCB
No
Material - Plating Mating
Tin
Component Type
PCB Receptacle
Polarized to Mating Part
Yes
Durability (mating cycles max)
30
PCB Locator
No
Glow-Wire Capable
No
PCB Retention
Yes
Circuits (Loaded)
6
Keying to Mating Part
None

Description

Board Connector, 6 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.