
Board Connector, 6 Contact(S), 1 Row(S), Female, Straight, 0.157 Inch Pitch, Solder Terminal,
Mfr # 510360600
Zoro # G205893640
product price: $0.22
/ea
Sold in multiples of 407 for $89.54
Key Features
Max. Temp.
105°C
Application
Signal
Series
51036
Hole Center to Center
4 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510360600
Zoro #
G205893640
UPC #
800753692978
Country of Origin
Japan
Details
Max. Temp.
105°C
Application
Signal
Series
51036
Hole Center to Center
4 mm
Material
Nylon
Sub-Category
Crimp Housings
Color
Natural
Connector Type
Plug
Number of Rows
1
Number of Contacts
6
Description
Board Connector, 6 Contact(S), 1 Row(S), Female, Straight, 0.157 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.