Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal,

  • Mfr # 22051062

  • Zoro # G605892052


product price: $0.39
/ea
Sold in multiples of 250 for $97.50

Key Features

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
5046
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22051062
Zoro #
G605892052
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
5.08 µm
PC Tail Length
3.40mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
5046
Standards
UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.5 mm
Color
Natural
Material
Nylon
Number of Contacts
6
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Rows
1
Current Rating
3 A
Contact Finish
Tin Plated
Lock to Mating Part
Yes
Flammability
94V-0
Orientation
Right Angle
UL
E29179
Stackable
No
Breakaway
No
Keying to Mating Part
None
First Mate / Last Break
No
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
2.50mm
Durability (mating cycles max)
30
PCB Locator
No
Component Type
PCB Header
Material - Metal
Brass
Guide to Mating Part
No
Polarized to PCB
No
Circuits (Loaded)
6
Glow-Wire Capable
No
Plating min - Mating
5.080µm
PCB Retention
None
Current - Maximum per Contact
3.0A
Material - Resin
Nylon
Material - Plating Termination
Tin
Shrouded
Partial
Material - Plating Mating
Tin
Product Name
KK,Mini-Latch

Description

Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.