Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal,  22057065

Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 22057065
  • Zoro # G205891912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22057065
Zoro #
G205891912
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
4.064 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.50mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
5268
Standards
CSA Certified; UL E29179
Color
Natural
Material
Nylon
Terminal Type
Through Hole
Hole Center to Center
2.5 mm
Contact Finish
Tin Plated
Number of Contacts
6
Terminal Finish
Tin Plated
Current Rating
3 A
Number of Rows
1
Flammability Rating
UL 94V-0
PCB Locator
No
UL
E29179
Material - Plating Termination
Tin
Component Type
PCB Header
Stackable
No
Lock to Mating Part
Yes
Keying to Mating Part
None
Pitch - Mating Interface
2.50mm
Flammability
94V-0
Polarized to Mating Part
Yes
Circuits (Loaded)
6
First Mate / Last Break
No
Temperature Range - Operating
-55° to +105°C
Shrouded
Fully
Current - Maximum per Contact
3.0A
PCB Retention
None
Plating min - Mating
4.064µm
Glow-Wire Capable
No
Product Name
Mini-SPOX
CSA
LR19980
Orientation
Right Angle
Durability (mating cycles max)
30
Breakaway
No
Material - Plating Mating
Tin
Guide to Mating Part
No
Material - Resin
Nylon
Polarized to PCB
No

Description

Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.