Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22288062

  • Zoro # G305891928


product price: $0.42
/ea
Sold in multiples of 212 for $89.04

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42377
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22288062
Zoro #
G305891928
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
3.05mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42377
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Features
Breakaway; Surface Mount Compatible
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Color
Black
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
6
Number of Rows
1
Current Rating
4 A
Material - Plating Mating
Gold
Glow-Wire Capable
No
Polarized to PCB
No
PCB Retention
None
CSA
LR19980
Material - Metal
Brass
Material - Plating Termination
Tin
PCB Locator
No
Polarized to Mating Part
Yes
Breakaway
Yes
Circuits (Loaded)
6
Temperature Range - Operating
See Product Specification
Pitch - Mating Interface
2.54mm
Flammability
94V-0
Orientation
Right Angle
Current - Maximum per Contact
4.0A
Lock to Mating Part
None
UL
E29179
Component Type
PCB Header
Plating min - Mating
0.381µm
Durability (mating cycles max)
100
Stackable
No
Max-Temp
235
Shrouded
Partial
Material - Resin
High Temperature Thermoplastic
Product Name
KK 254
Max-Duration
5

Description

Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.