Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal,  26482066

Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 26482066
  • Zoro # G305892444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26482066
Zoro #
G305892444
UPC #
-
Country of Origin
India

Details

Max. Voltage
250V
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Features
Breakaway
Hole Center to Center
3.96 mm
Color
Black
Terminal Type
Through Hole
Material
Polyester
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Matte Tin Plated
Number of Contacts
6
Current Rating
7 A
Contact Finish
Gold Plated

Description

Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Latch, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.