
Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.049 Inch Pitch, Solder Terminal
Mfr # 510220600
Zoro # G305893380
product price: $0.10
/ea
Sold in multiples of 2000 for $200.00
Key Features
Max. Temp.
85°C
Application
Signal
Series
51022
Color
Natural
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
510220600
Zoro #
G305893380
UPC #
800755672695
Country of Origin
Malaysia
Details
Max. Temp.
85°C
Application
Signal
Series
51022
Color
Natural
Connector Type
Plug
Sub-Category
Crimp Housings
Material
Polyester
Hole Center to Center
1.25 mm
Number of Contacts
6
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.