This item is Discontinued.

Molex Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,  22284060

Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)

  • Mfr # 22284060
  • Zoro # G705891931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22284060
Zoro #
G705891931
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
2.54 µm

Details

Max. Voltage
500V
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Features
Breakaway; Surface Mount Compatible
Color
Black
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
6
Current Rating
4 A
Contact Finish
Tin Plated

Description

Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.