Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,

  • Mfr # 22284066

  • Zoro # G105891920


product price: $0.33
/ea
Sold in multiples of 350 for $115.50

Key Features

Max. Voltage
500V
Max. Temp.
260°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22284066
Zoro #
G105891920
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.18mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
260°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Features
Breakaway; Surface Mount Compatible
Terminal Type
Through Hole
Number of Contacts
6
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
4 A
Number of Rows
1
Keying to Mating Part
None
Material - Metal
Brass
Shrouded
No
Guide to Mating Part
No
Durability (mating cycles max)
100
Breakaway
Yes
UL
E29179
PCB Retention
None
Pitch - Mating Interface
2.54mm
Product Name
KK 254
Component Type
PCB Header
Current - Maximum per Contact
4.0A
Circuits (Loaded)
6
Glow-Wire Capable
No
Plating min - Mating
0.762µm
Orientation
Vertical
Lock to Mating Part
None
Max-Duration
5
Material - Plating Mating
Gold
Material - Plating Termination
Tin
PCB Locator
No
CSA
LR19980
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
See Product Specification
First Mate / Last Break
No
Max-Temp
260
Polarized to PCB
No
Stackable
No
Flammability
94V-0
Polarized to Mating Part
No

Description

Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.