Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

  • Mfr # 22284061

  • Zoro # G505891933


product price:  $0.20
/ea
Sold in multiples of 455 for $91.00

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22284061
Zoro #
G505891933
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
2.54 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.05mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Color
Black
Features
Breakaway; Surface Mount Compatible
Number of Contacts
6
Contact Finish
Tin Plated
Current Rating
4 A
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
CSA
LR19980
Component Type
PCB Header
Polarized to PCB
No
Material - Resin
High Temperature Thermoplastic
PCB Locator
No
Orientation
Vertical
Max-Temp
235
Lock to Mating Part
None
Circuits (Loaded)
6
UL
E29179
Product Name
KK 254
Breakaway
Yes
Guide to Mating Part
No
Durability (mating cycles max)
25
Plating min - Mating
2.540µm
Temperature Range - Operating
See Product Specification
Pitch - Mating Interface
2.54mm
Max-Duration
5
Material - Plating Termination
Tin
Stackable
No
PCB Retention
None
Shrouded
No
Polarized to Mating Part
No
Material - Metal
Brass
First Mate / Last Break
No
Glow-Wire Capable
No
Material - Plating Mating
Tin
Current - Maximum per Contact
4.0A
Flammability
94V-0
Keying to Mating Part
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.