Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

  • Mfr # 22285061

  • Zoro # G105892361


product price:  $0.25
/ea
Sold in multiples of 450 for $112.50

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Wire
Series
51006
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22285061
Zoro #
G105892361
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Wire
Series
51006
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Features
Breakaway; Surface Mount Compatible
Number of Rows
1
Number of Contacts
6
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Current Rating
4 A
Terminal Finish
Tin Plated
CSA
LR19980
Glow-Wire Capable
No
Current - Maximum per Contact
2.0A
Circuits (maximum)
2
Color - Resin
Natural
Pitch - Mating Interface
2.00mm
Lock to Mating Part
None
UL
E29179
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0
Gender
Plug
Material - Resin
Polyester
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.