Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Black

  • Mfr # 416610005

  • Zoro # G105892569


product price:  $1.59
/ea
Sold in multiples of 60 for $95.40

Key Features

Max. Temp.
235°C
Max. Voltage
250V
Application
Board-to-Board, Power, Wire-to-Board
Series
41661
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416610005
Zoro #
G105892569
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
4.37mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Board-to-Board, Power, Wire-to-Board
Series
41661
Standards
CSA Certified; UL E29179
Features
Breakaway
Material
Polyester
Color
Black
Hole Center to Center
3.96 mm
Terminal Type
Through Hole
Terminal Finish
Gold Plated
Number of Rows
1
Number of Contacts
6
Current Rating
7 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Guide to Mating Part
No
Max-Duration
5
PCB Retention
None
Current - Maximum per Contact
7.0A
Product Name
KK 396
Stackable
No
Temperature Range - Operating
See Product Specification
Shrouded
Partial
CSA
LR19980
PCB Locator
No
Flammability
94V-0
Breakaway
Yes
Keying to Mating Part
None
Glow-Wire Capable
No
Material - Metal
Brass
Material - Plating Termination
Gold
Polarized to Mating Part
Yes
Plating min - Mating
0.381µm
UL
E29179
Material - Plating Mating
Gold
Polarized to PCB
No
Lock to Mating Part
None
Max-Temp
235
Circuits (Loaded)
6
First Mate / Last Break
No
Component Type
PCB Header
Material - Resin
Polyester
Orientation
Vertical
Durability (mating cycles max)
50
Pitch - Mating Interface
3.96mm

Description

Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.