Zoro Homepage

Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, Solder Terminal

  • Mfr # 417910836

  • Zoro # G605893417


product price: $1.55
/ea
Sold in multiples of 70 for $108.50

Key Features

Max. Temp.
235°C
Max. Voltage
250V
Application
Power, Wire-to-Board
Series
41791
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417910836
Zoro #
G605893417
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.56mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Power, Wire-to-Board
Series
41791
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Natural
Current Rating
7 A
Hole Center to Center
3.96 mm
Material
Polyester
Flammability Rating
UL 94V-0
Number of Contacts
6
Contact Finish
Gold Plated
Number of Rows
1
Terminal Finish
Tin Plated
Orientation
Vertical
UL
E29179
Material - Metal
Brass
Polarized to PCB
No
Product Name
KK 396
Plating min - Mating
0.381µm
Stackable
Yes
Max-Duration
5
PCB Retention
None
Durability (mating cycles max)
25
PCB Locator
No
Max-Temp
235
Breakaway
No
Flammability
94V-0
Temperature Range - Operating
See Product Specification
Polarized to Mating Part
Yes
Circuits (Loaded)
6
Material - Plating Mating
Gold
CSA
LR19980
Pitch - Mating Interface
3.96mm
Material - Resin
Polyester
Glow-Wire Capable
No
Shrouded
Partial
Voltage - Maximum
600V AC (RMS)/DC
Component Type
PCB Header
Current - Maximum per Contact
7.0A
Material - Plating Termination
Tin
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.