This item is Discontinued.

Molex Board Connector, 6 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Guide Slot, White 903270306

Board Connector, 6 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Guide Slot, White (Discontinued)

  • Mfr # 903270306
  • Zoro # G405891057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903270306
Zoro #
G405891057
UPC #
-
Country of Origin
Malaysia

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
1 mm
Wire Size (AWG)
26, 28
Wire Insulation Diameter
1.00mm max.

Details

Max. Temp.
105°C
Max. Voltage
250V
Series
90327
Standards
CSA Certified; UL E29179
Terminal Type
IDT or Pierce
Material
Polyester
Color
White
Hole Center to Center
1.27 mm
Number of Rows
2
Current Rating
1.2 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Contacts
6
Material - Resin
Polyester
Shrouded
Fully
Flammability
94V-0
Stackable
No
Component Type
Housing
Entry Angle
Vertical
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Circuits (Loaded)
6
CSA
LR19980
UL
E29179
Material - Plating Mating
Tin
PCB Retention
None
Gender
Receptacle
Glow-Wire Capable
No
Material - Plating Termination
Tin
Pitch - Mating Interface
1.27mm
Product Name
Picoflex
Wire/Cable Type
Ribbon Cable
Durability (mating cycles max)
30
PCB Locator
No
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
1.2A
Polarized to PCB
No

Description

Board Connector, 6 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Guide Slot, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.