Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 6 Contact(S), 2 Row(S), Female, Right Angle, Solder Terminal

  • Mfr # 901522206

  • Zoro # G205891134


product price: $1.85
/ea
Sold in multiples of 43 for $79.55

Key Features

Application
Board-to-Board, Signal
Series
90152
Temperature Range - Operating
-55° to +125°C
Product Name
C-Grid III
CSA
LR19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901522206
Zoro #
G205891134
UPC #
-
Country of Origin
Singapore

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Details

Application
Board-to-Board, Signal
Series
90152
Temperature Range - Operating
-55° to +125°C
Product Name
C-Grid III
CSA
LR19980
Lock to Mating Part
No
Voltage - Maximum
350V AC/DC
Circuits (Loaded)
6
Termination Interface Style
Through Hole
Material - Metal
Phosphor Bronze
Polarized to PCB
No
Guide to Mating Part
No
Polarized to Mating Part
Yes
Number of Rows
2
Orientation
Right Angle
Pitch - Mating Interface
2.54mm
Grounding to PCB
No
Material - Plating Mating
Gold
PCB Locator
No
Color - Resin
Black
Component Type
PCB Receptacle
Material - Plating Termination
Tin
Stackable
No
Plating min - Mating
0.381µm
Durability (mating cycles max)
100
Glow-Wire Capable
No
Material - Resin
Polyester
Keying to Mating Part
None
Current - Maximum per Contact
3.0A
PCB Retention
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.